{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | A0616 | |
Shape description | cylindrical | |
Head ⌀ | 6 mm | |
Head length | 16 mm | |
Overall length | 55 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547200 A0616 | |
EAN / GTIN | 4007220900499 | |
Manufacturer number | 4007220900499 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Tooth profile INOX − coarse A0616
on request
Subsequent delivery
0 pieces in stock
£21.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£15.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | cylindrical | cylindrical |
Overall length | 55 | 50 |
Head ⌀ | 6 | 6 |
Tool material | Carbide | Carbide |
Tooth type abbreviation | INOX | INOX |
Toothing grit designation | coarse | coarse |
Shank ⌀ | 6 | 6 |