F40 Table saw blade 500x3,6x25,4 PREMIUM abrasive materials

Article no.: 547136
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Maschinensägeblatt

Identification numbers & Classifications

Article number 547136
EAN / GTIN 9003175471362
Manufacturer number 547136

Description

Feature:

  • Form: C2W DIAMOND SAW
  • Specification : 40 - 3,6 - 5
  • Dimension (D x T x H): 500 x 3,6 x 25,4 mm
  • Diameter: 500 mm
  • Thickness: 3.6 mm
  • Drill hole: 25.4 mm
  • Grain size: 40
  • Material suitability: Abrasive materials
  • Product line: PREMIUM
  • Tool for: Table saw

Advantage:

  • Particularly suitable for refractory cutting
  • Clean cutting edges
  • Maximum performance and lifetime.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart