ABS Digital Thickness Gauge with ID-S Inch/Metric, 0-0,47″, 0,0001″, Standard

Article no.: 547-526S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product Quick thickness gauge

    Identification numbers & Classifications

    Article number 547-526S
    EAN / GTIN 4946368667690
    Manufacturer number 547-526S
    L-Number L40010 13433

    Description

    Description:

    This ABSOLUTE Digimatic Thickness Gauge enables you to measure film, paper, etc., with flat contact points.

    Feature:

    Type: Contact points with ceramic tips
    PRESET: Yes
    Power supply: 1 battery SR-44
    Counting direction switchable: Yes
    Functions: With indicator ID-S No. 543-793BS (type ANSI/AGD)
    Inch metric: inch/metric

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart