ABS Digital Thickness Gauge with ID-S Inch/Metric, 0-0,47″, 0,0005″, Standard

Article no.: 547-500S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Quick thickness gauge

Identification numbers & Classifications

Article number 547-500S
EAN / GTIN 4946368667652
Manufacturer number 547-500S
L-Number L40010 13581

Description

Description:

This ABSOLUTE Digimatic Thickness Gauge enables you to measure film, paper, etc., with flat contact points.

Feature:

Counting direction switchable: Yes
Graduation value: 0.0005″/0.01 mm
Scale: Capacitive ABSOLUTE linear encoder
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
DATA (output with cable) / HOLD (display value): Yes
Inch/Metric: Inch/Metric
Power supply: 1 SR-44 battery
Battery life: approx. 7000 hours

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart