Digital Thickness Gauge, High Accuracy, 0-12mm, 0,0005mm

Article no.: 547-401A
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Quick thickness gauge

Identification & Classification

Article number 547-401A
Copy
EAN / GTIN 4946368851723
Copy
Manufacturer number 547-401A
Copy
L-Number L40010 14355
Copy
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This ABSOLUTE Digimatic Thickness Gauge with 1 µm digital step enables you to measure film, paper, etc., with flat contact points.

Feature:

Parallelism: 3 µm
Display: LCD, character height 11 mm
Range: 0 - 12 mm
Inch-Metric: Metric
Scale: Electrostatic capacitance type absolute linear encoder
Indicator No.: 543-700BS
Max. measuring depth: 21 mm
Digital step: 0.0005 mm/ 0.001 mm/ 0.1 mm
R MPE (Repeatability): 0,002 mm
Digital/Analog: Digital
Protection: IP42
Measuring force: ≤ 3,5 N

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart