Digital Thickness Gauge, Deep Throad, 0-10mm, 0,01mm

Article no.: 547-321A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Quick thickness gauge

Identification numbers & Classifications

Article number 547-321A
EAN / GTIN 4946368851709
Manufacturer number 547-321A

Description

Description:

This ABSOLUTE Digimatic Thickness Gauge enables you to measure film, paper, etc., with flat contact points.

Feature:

Display: LCD, character height 11 mm
Measuring force: ≤ 1,5 N
R MPE (Repeatability): 0,0005″/0,01 mm
Inch-Metric: Metric
Digital/Analog: Digital
Digital step: 0,01 mm
Protection: IP42
Indicator No.: 543-710BS
Max. measuring depth: 120 mm
Parallelism: 10 µm
Scale: Electrostatic capacitance type absolute linear encoder
Range: 0 - 10 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart