Digital Thickness Gauge, Flat Type, 0-10mm, 0,01mm

Article no.: 547-301A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Quick thickness gauge

Identification numbers & Classifications

Article number 547-301A
EAN / GTIN 4946368851679
Manufacturer number 547-301A
L-Number L40010 14432

Description

Description:

This ABSOLUTE Digimatic Thickness Gauge enables you to measure film, paper, etc., with flat contact points.

Feature:

R MPE (Repeatability): 0,0005″/0,01 mm
Range: 0 - 10 mm
Parallelism: 0,01 mm
Max. measuring depth: 30 mm
Indicator No.: 543-710BS
Inch-Metric: Metric
Display: LCD, character height 11 mm
Protection: IP42
Scale: Electrostatic capacitance type absolute linear encoder
Digital/Analog: Digital
Measuring force: ≤ 1,5 N
Digital step: 0,01 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart