Digital Thickness Gauge, Flat Type, Inch/Metric, 0-0,4", 0,0005"

Article no.: 547-300A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Quick thickness gauge

Identification numbers & Classifications

Article number 547-300A
EAN / GTIN 4946368851730
Manufacturer number 547-300A

Description

Description:

  • This ABSOLUTE Digimatic Thickness Gauge enables you to measure film, paper, etc., with flat contact points.
  • Bidirectional communication e.g.
  • to perform parameter setting from a PC (Digimatic S 1 interface) is possible.

Feature:

  • Alarm: Low voltage, setting errors, sensor error, display overflow a.s.o.
  • MAX/MIN/RANGE: Yes
  • Digital step switchable: No
  • Functions: With indicator ID-C No.543.0-712.0BS(ASME/ANSI Type)
  • Max. response speed: Unlimited
  • Accuracy: ±0,001″ / ±20 µm
  • Delivered: Including box
  • Digital step: 0,0005″/0,01 mm
  • Digital/Analog: Digital
  • Digital Scale: Electrostatic capacitance type absolute linear encoder
  • Display: LCD, character height 11 mm
  • Inch-Metric: Inch/Metric
  • Indicator No.: 543-712-10BS
  • Mass: 245g
  • Max. measuring depth: 30 mm
  • Range: 0 - 0,4″
  • Parallelism: 0,0005″/ 0,01 mm
  • Power supply: 1 battery CR2032 (3V)
  • Protection: IP42
  • Type: Ceramic disc contact points

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart