Digital Depth Gauge, 0-8", 0,0005", 101,6mm Base

Article no.: 547-218A
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Depth gauge

Identification & Classification

Article number 547-218A
Copy
EAN / GTIN 4946368852003
Copy
Manufacturer number 547-218A
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This ABSOLUTE Digimatic Indicator Depth Gauge offers you the following benefits: It is equipped with the ABSOLUTE Digimatic Indicator ID-C. It has a hardened, precision ground and micro-lapped reference face on its base.

Feature:

Delivered: Including box and extensions 0,5, 1, 2, 4″, contact point 21JZA243
Customizing keys: Yes
Digital step switchable: No
Analog bar resolution switchable: Yes
Digital/Analog: Digital
Digimatic S1 Bidirectional interface: Yes
Calibration warning function: Yes
Scale: Electrostatic capacitance type absolute linear encoder
Accuracy: ± 0,002″/± 20 µm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart