{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | C0313 | |
Shape description | Ball nose | |
Head ⌀ | 3 mm | |
Head length | 13 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546900 C0313 | |
EAN / GTIN | 4045197156754 | |
Manufacturer number | 546900 C0313 |
This article |
Recommendations |
|
---|---|---|
Mini burr Z7 − medium, diamond cut C0313
on request
In stock
717 pieces in stock
£8.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
449 pieces in stock
£6.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape | C0313 | C0313 |
Shape description | Ball nose | Ball nose |
Overall length | 40 | 38 |
Head ⌀ | 3 | 3 |
Tool material | Carbide | Carbide |
Shank ⌀ | 3 | 3 |
Head length | 13 | 14 |