{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z5 | |
Tooth type abbreviation | Z5 | |
Toothing grit designation | fine | |
Tool material | Carbide | |
Shape | A0613 | |
Shape description | Cylindrical | |
Head ⌀ | 6 mm | |
Head length | 13 mm | |
Overall length | 43 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546800 A0613 | |
EAN / GTIN | 4045197521781 | |
Manufacturer number | 546800 A0613 |
This article |
Recommendations |
||
---|---|---|---|
Mini burr Z5 − fine, Carbide, Type: A0613
on request
In stock
388 pieces in stock
£10.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
210 pieces in stock
£10.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
103 pieces in stock
£7.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length | 43 mm | 43 mm | 45 mm |
Head ⌀ | 6 mm | 6 mm | 6.3 mm |
Tool material | Carbide | Carbide | Carbide |
Tooth type abbreviation | Z5 | Z7 | Z7 |
Shank ⌀ | 3 mm | 3 mm | 3 mm |
Series | Tooth configuration Z5 | Tooth configuration Z7 | Tooth configuration Z7 |
Type of product | Burr | Burr | Burr |