Chisel holder, empty

Article no.: 5456270
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Chisels

    Identification numbers & Classifications

    Article number 5456270
    EAN / GTIN 4010886545621
    Manufacturer number 5456270
    L-Number L60160 4867

    Description

    Description:

    • Suitable for perforated panels with square perforation 10 x 38 mm
    • Dimensions: W 195 x H 95 x D 22 mm
    • In sheet steel, GEDORE blue
    • Made of sheet steel
    • GEDORE blue

    Feature:

    • 1000 V insulated: no
    • for square holes 10 x 38 mm: no
    • Material: Sheet steel
    • REACH registration available: no
    • Total height [mm]: 95 mm
    • Total length [mm]: 22 mm
    • Total width [mm]: 195 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart