MARTOR SCRAPEX CLEANY 544 , loose

Article no.: 544.08
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 544.08
EAN / GTIN 4002632907425
Manufacturer number 544.08
L-Number L60170 812

Description

Description:

What it does? Clean work.
Labels on the floor? Remains of materials tightly stuck? You can easily clean all smooth surfaces with the SCRAPEX CLEANY. The handy scraper is made of plastic. You can push its blade out of the handle with the practical slider, and after use, push it back in again to store it safely. Blade changing is also as easy as pie.
  • Basic material:
    Plastic
  • Good handling
    The end of the handle is rounded so that it doesn't press into your hand. The grooves on the slide and in the front handle area also make your work easier. And the integrated blade magazine is comfortable too.
  • Transport safely
    You don't just release the blade with the slide but also pull it back into the handle. It remains tight and safe there - so that you can transport your cutting tool without any problems.
    Changing blades is possible without tools. You press the slider as far as possible to the front with your hand and release the blade in this way. Now you can push it out to the side.
  • Practical eyelet
    You do not have to do without the eyelet with the SCRAPEX CLEANY. You can just pull a strap through it and hang up the scraper wherever you need it.
  • For right and left
    The SCRAPEX CLEANY fits into every hand, no matter whether it's your right or left hand. Because the handle has been shaped in such a balanced way that no type of handling is preferred or neglected.
  • Main cutting materials:
    Ceramic glass cooker top

Feature:

  • Handling: Right and left handers
  • Safety technology I: No safety
  • Safety technology II: Blade retractable
  • Ergonomics: Particularly ergonomic
  • Scraping range: 39
  • Main cutting materials: Self-adhesive label, Ceramic glass cooker top
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: yes
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 44.50
  • Optional blade: 144.50, 60044.50
  • Mounted blade blade shape (knife): Rectangular blade
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart