Digital Indicator ID-F, Inch/Metric, 1", 0,00002", ASME/ANSI/AGD, with CEE AC-Adap

Article no.: 543-852D
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product dial gauge

Identification numbers & Classifications

Article number 543-852D
EAN / GTIN 4946368840598
Manufacturer number 543-852D

Description

Description:

This is a superior multifunction indicator. The ABSOLUTE Digimatic Indicator ID-F offers you the following benefits:

Bidirectional Digimatic S1 interface
Red/Green LCD backlight provides you with visual GO/±NG tolerance judgement
Analogue bar-graph display
MAX/MIN/RANGE (runout value) function with a frequency of 500scan/s
External power supply via AC-Adapter
High accuracy and 0,5 µm digital step

Feature:

Analog bar resolution selection: Yes
Plunger Direction: Up to the horizontal direction
Auto Power OFF setting: Yes
Scale: Electrostatic capacitance type absolute linear encoder
Delivered: Including spindle lifting handle, AC-adapter, certificate of inspection
Digimatic S1 Bidirectional interface: Yes
Calibration warning function: Yes
Analog bar resolution switchable: Yes
Inch/Metric switchable: Yes
Digital/Analog: Digital
Digital step switchable: Yes
Customizing keys: Yes
Max. response speed: Unlimited

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart