Digital Indicator ID-S, ASME/ANSI Type, Inch/Metric, 0,5″, 0,00005″, Flat Back Plate

Article no.: 543-792B-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 543-792B-10
EAN / GTIN 4946368863368
Manufacturer number 543-792B-10
L-Number L40010 14568

Description

Description:

This is a standard model of indicator that is reliable and easy to use. The ABSOLUTE Digimatic Indicator ID-S offers you the following benefits: The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle. You can access all functions by using the large, user-friendly buttons on the front of the indicator. Large character height of 9 mm provides good readability. Exceptional battery life.

Feature:

Digital/Analog: Digital
Max. response speed: Unlimited
R MPE (Repeatability): 0.0001″/0.002 mm
Stem Ø: 9.52 mm
Range: 0.5″/12.7 mm
No. Lug back plate: 543-792-10
Protection: IP42
Inch-Metric: Inch/Metric
Digital step: 0.00005″/0.001 mm
Display: LCD, character height 9 mm
Max. Permissible Error
E MPE (Total Range): ±0.0001″/0.003 mm
H MPE (Hysteresis): 0.0001″/0.002 mm
Scale: Electrostatic capacitance type absolute linear encoder
Measuring force: ≤ 1.5 N

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart