Digital Indicator ID-S, ANSI/AGD Inch/Metric, 0,5", 0,00005", Lug Back

Article no.: 543-792
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product dial gauge

Identification & Classification

Article number 543-792
Copy
EAN / GTIN 4946368631370
Copy
Manufacturer number 543-792
Copy
L-Number L40010 10762
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a standard model of indicator that is reliable and easy to use. The ABSOLUTE Digimatic Indicator ID-S offers you the following benefits: The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle. You can access all functions by using the large, user-friendly buttons on the front of the indicator. Large character height of 9 mm provides good readability. Exceptional battery life.

Feature:

Digital/Analogue: Digital
Counting direction switchable: Yes
Measuring range: 0.5″/12.7 mm
Digit step value: 0,00005″/0,001 mm
Limit value of the measuring deviation E MPE: 0.0001″/0.003 mm
Scale: Capacitive ABSOLUTE linear encoder
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Including battery
Power supply: 1x battery SR-44
Battery life: approx. 18000 hours (0.001 mm version), approx. 20000 hours (0.01 mm version)

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart