Digital Indicator ID-C, ASME/ANSI Type, Inch/Metric, 0,5", 0,0005", Lug Back Plate

Article no.: 543-712
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product dial gauge

Identification & Classification

Article number 543-712
Copy
EAN / GTIN 4946368850184
Copy
Manufacturer number 543-712
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a multifunction standard indicator that is reliable and easy to use.

Bidirectional communication e.g. to perform parameter setting from a PC (Digimatic S 1 interface) is possible
The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle.
Excellent visibility with a large digital/analog display
Model with 0,5 µm digital step is available
Measurements such as simple calculation and peak detection are possible
Equipped with a calibration schedule warning function
GO/±NG judgement is performed by setting the upper and lower tolerances.
Display 330° rotatable.
A function lock protects the display against unauthorised use.

Feature:

Calibration warning function: Yes
Digital/Analog: Digital
Analog bar resolution selection: Yes
Digimatic S1 Bidirectional interface: Yes
Digital step switchable: No
Inch/Metric switchable: Yes
Delivered: Including CR-2032 battery, battery lid opener, spindle lifting handle (25,4 and 50,8 mm models), weight (low force models), certificate of inspection
Max. response speed: Unlimited
Customizing keys: Yes
Scale: Electrostatic capacitance type absolute linear encoder
Analog bar resolution switchable: Yes
Auto Power OFF setting: Yes

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart