Digital Indicator, Calculation ID-C, Inch/Metric, 2″, 0,00005″, Flat Back Plate

Article no.: 543-596B-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product dial gauge

    Identification numbers & Classifications

    Article number 543-596B-10
    EAN / GTIN 4946368863214
    Manufacturer number 543-596B-10
    L-Number L40010 16527

    Description

    Description:

    This indicator allows you to use a calculation function for the measured value Ax+B+Cx -1 The integrated calculation formula is useful in a variety of applications (e.g. roll diameter measurement) Coefficients A,B and C are freely definable. X = displacement of the plunger Analogue bar graph in the display (14 different scales switchable) GO/±NG tolerance judgement function MAX/MIN/RANGE function to measure peak values A fast measurement frequency mode(detection cycle 20 ms or 50 times/s) is selectable to measure in the peak detection mode (MAX/MIN/RANGE) more reliably Easy indicator setup via a setup menu A USB interface box can be used to set up the indicator from PC via dedicated software

    Feature:

    Digital/Analog: Digital
    Range: 2″/50.8 mm
    Protection: IP42
    Inch-Metric: Inch/Metric
    Digital step: 0.00005″/0.001 mm (default setting), 12 steps
    H MPE (Hysteresis): 0.0001″/0.002 mm
    Max. Permissible Error
    E MPE (Total Range): ±0.00025″/0.006 mm
    Max. response speed: Unlimited
    Display: LCD, character height 8 mm, 330° rotatable
    R MPE (Repeatability): 0.0001″/0.002 mm
    Scale: Electrostatic capacitance type absolute linear encoder
    Measurement frequency (MAX/MIN/RANGE): Standard mode: 10 times/s fast mode: 50 times/s (plunger speed max. 50 µm/s for peak measurement)
    Stem Ø: 8 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart