Digital Indicator, Calculation ID-C, Inch/Metric, 1″, 0,00005″, Flat Back Plate

Article no.: 543-591B-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product dial gauge

    Identification numbers & Classifications

    Article number 543-591B-10
    EAN / GTIN 4946368863184
    Manufacturer number 543-591B-10
    L-Number L40010 16550

    Description

    Description:

    This indicator allows you to use a calculation function for the measured value Ax+B+Cx -1 The integrated calculation formula is useful in a variety of applications (e.g. roll diameter measurement) Coefficients A,B and C are freely definable. X = displacement of the plunger Analogue bar graph in the display (14 different scales switchable) GO/±NG tolerance judgement function MAX/MIN/RANGE function to measure peak values A fast measurement frequency mode(detection cycle 20 ms or 50 times/s) is selectable to measure in the peak detection mode (MAX/MIN/RANGE) more reliably Easy indicator setup via a setup menu A USB interface box can be used to set up the indicator from PC via dedicated software

    Feature:

    Scale: Electrostatic capacitance type absolute linear encoder
    Inch/Metric switchable: Yes
    Analog bar resolution switchable: Yes
    Digital/Analog: Digital
    Delivered: Including CR2032 battery, lifting handle, certificate of inspection
    Max. response speed: Unlimited

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart