Digital Indicator ID-B, IP66, ANSI/AGD Inch/Metric, 0,2", 0,0005"

Article no.: 543-581
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 66
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 66
Measurement technology digital
Type of product dial gauge

Identification numbers & Classifications

Article number 543-581
EAN / GTIN 4946368554235
Manufacturer number 543-581
L-Number L40010 12395

Description

Description:

This is a back-plunger model that is highly resilient and robust. The ABSOLUTE Digimatic Indicator ID-B offers you the following features: It is a back plunger type, with the display viewed from above. Its slim body design is ideal for multi-point measurements. The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle. It has excellent resistance against water and dust (IP66 protection level) allowing you to use it in machining situations that include splashing coolant fluid. Switchable display orientation gives you more mounting options. You can perform GO/±NG judgement.

Feature:

Digital/Analogue: Digital
Counting direction switchable: Yes
Measuring range: 0.2″/5.08 mm
Digit step value: 0.00005″/0.0005″/0.001 mm/0.01 mm
Accuracy: 0,02 mm / 0,0008″
Limit value of measurement deviation E MPE: 0.001″/0.02 mm
Scale: Capacitive ABSOLUTE linear encoder
Display: LCD, digit height: 6.2 mm
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
DATA (output with cable) / HOLD (display value): Yes
Inch/Metric: Inch/Metric
Scope of delivery: Including battery
Power supply: 1x battery SR-44
Battery life: approx. 7000 hours

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart