Digital Indicator ID-H, US AC-Adapter Inch/Metric, 2,4", 0,00002", ANSI/AGD

Article no.: 543-564A
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product dial gauge

Identification & Classification

Article number 543-564A
Copy
EAN / GTIN 4946368500522
Copy
Manufacturer number 543-564A
Copy
L-Number L40010 13536
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a superior multi-function indicator that gives you high accuracy and high resolution of 0.0005mm. The Digimatic Indicator ID-H offers you the following benefits: 2-colour LCD backlight (green and red) provides you with visual GO/±NG tolerance judgement and analogue bar-graph display. You can display the maximum, minimum or range (runout value). Lifting mechanism over 30mm with cable release (optional). You can carry out zero-setting and presetting with the optional remote controller, without having to touch the indicator. The remote control system can be implemented in advance with the built-in RS-232 interface and a PC. External power supply via AC-Adapter.

Feature:

Inch metric: inch/metric

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart