Digital Indicator ID-C 50,8mm, 0,01mm, Flat Back

Article no.: 543-494B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product dial gauge

Identification numbers & Classifications

Article number 543-494B
EAN / GTIN 4946368586793
Manufacturer number 543-494B
L-Number L40010 5593

Description

Description:

This is a multifunction indicator that is reliable and easy to use. The ABSOLUTE Digimatic Indicator ID-C offers you the following benefits: The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle. GO/±NG judgement is performed by setting the upper and lower tolerances. You can make simple calculations by a user-definable factor using the formula Ax (‚x‘ is spindle displacement). Large character height of 11mm provides good readability. Display 330° rotatable. A function lock protects the display against unauthorised use.

Feature:

Digital/Analogue: Digital
Selectable resolution: Yes
Counting direction switchable: Yes
Measuring range: 50.8 mm
Digit increment: 0.01 mm
Limit value of the measurement deviation E MPE: 0.04 mm
Scale: Capacitive ABSOLUTE linear encoder
Display: LCD, digit height 11 mm, rotatable 330°.
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Mass: 465
DATA (output with cable) / HOLD (display value): Yes
Inch/metric: metric
Scope of delivery: Including battery
Power supply: 1x battery SR-44
Battery life: approx. 7000 hours

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart