Digital Indicator ID-C 25,4mm, 0,01mm, Flat Back

Article no.: 543-474B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 543-474B
EAN / GTIN 4946368586731
Manufacturer number 543-474B
L-Number 434064 25

Description

Description:

This is a multifunction indicator that is reliable and easy to use. The ABSOLUTE Digimatic Indicator ID-C offers you the following benefits: The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle. GO/±NG judgement is performed by setting the upper and lower tolerances. You can make simple calculations by a user-definable factor using the formula Ax (‚x‘ is spindle displacement). Large character height of 11mm provides good readability. Display 330° rotatable. A function lock protects the display against unauthorised use.

Feature:

Range: 25,4 mm mm
Metric
Selectable resolution: Yes
PRESET: Yes
Power supply: 1 battery SR-44
Counting direction switchable: Yes
Display: LCD, character height 11 mm rotatable 330°
Inch-Metric: Metric
Display: LCD, digit height 11 mm, rotatable 330°.
Max. Reaction speed: Unlimited mm/s
Delivered: Including 1 battery
ABS / INC (INC ZERO): Yes
DATA (output with cable) / HOLD (display value): Yes
Inch/metric: Metric
Scope of delivery: Including battery
Power supply: 1x battery SR-44
Battery life: Approx. 7000 hours

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart