Digital Indicator Signal ID-C Inch/Metric, 0,5″, 0,00005″, Lug Back

Article no.: 543-351
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product dial gauge

Identification numbers & Classifications

Article number 543-351
EAN / GTIN 4946368711768
Manufacturer number 543-351

Description

Description:

This is an externally-powered Digimatic Indicator with a N-ch open drain –NG, OK, +NG output. Dust-protected and protected against splashing water, complying with IEC 60529 (equivalent to IP54). Measures MAX/MIN/RANGE (run-out value). Saves three different Preset and Tolerance settings. Fast measurement frequency mode (detection cycle 50 times/s) for reliable measurement in the peak detection mode (MAX/MIN/RANGE). Calculation function Ax. Coefficient A freely definable, x = displacement of the plunger. Analogue bar graph in the display (12 different scales switchable). GO/±NG tolerance judgment function.

Feature:

Digital/Analogue: Digital
Counting direction switchable: Yes
Measuring range: 0.5″/12.7 mm
Digit step value: 0,00005″/0,001 mm
Limit value of the measuring deviation E MPE: 0.0001″/0.003 mm
Scale: Capacitive ABSOLUTE linear encoder
Display: LCD, digit height 8 mm
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Inch/Metric: Inch/Metric
Scope of delivery: With 4 m signal cable. One end is attached to the main unit. No plug is supplied for the other end.
Power supply: 5 - 24 V DC / 100mA (max)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart