Digital Indicator, Calculation ID-C, Inch/Metric, 0,5″, 0,00005″, Flat Back Plate

Article no.: 543-341B-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 543-341B-10
EAN / GTIN 4946368863153
Manufacturer number 543-341B-10

Description

Description:

This indicator allows you to use a calculation function for the measured value Ax+B+Cx -1 The integrated calculation formula is useful in a variety of applications (e.g. roll diameter measurement) Coefficients A,B and C are freely definable. X = displacement of the plunger Analogue bar graph in the display (14 different scales switchable) GO/±NG tolerance judgement function MAX/MIN/RANGE function to measure peak values A fast measurement frequency mode(detection cycle 20 ms or 50 times/s) is selectable to measure in the peak detection mode (MAX/MIN/RANGE) more reliably Easy indicator setup via a setup menu A USB interface box can be used to set up the indicator from PC via dedicated software

Feature:

Delivered: Including CR2032 battery, certificate of inspection
Digital/Analog: Digital
Max. response speed: Unlimited
Inch/Metric switchable: Yes
Scale: Electrostatic capacitance type absolute linear encoder
Analog bar resolution switchable: Yes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart