Digital Indicator, Bore Gauge ID-C, Inch/Metric, 0,5", 0,00005", Flat Back Plate

Article no.: 543-311B-10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product dial gauge

Identification numbers & Classifications

Article number 543-311B-10
EAN / GTIN 4946368863108
Manufacturer number 543-311B-10
L-Number L40010 14738

Description

Description:

This indicator is designed for inside diameter measurement applications on bore gauges It offers the following benefits: Minimum value holding function that allows you to easily detect a hole diameter Analogue bar graph in the display (12 different scales switchable) The analogue bar graph enhances usability by adding a dial gauge “feel” to digital measurement GO/±NG tolerance judgement function A fast measurement frequency mode(detection cycle 20ms or 50times/s) is selectable to measure in the peak detection mode more reliably Easy indicator setup via a setup menu A USB interface box can be used to set up the indicator from PC via dedicated software

Feature:

H MPE (Hysteresis): 0.0001″/0.002 mm
Range: 0.5″/12.7 mm
Measuring force: ≤ 1.5 N
Scale: Electrostatic capacitance type absolute linear encoder
Digital step: 0.00005″/0.0001″/0.0005″/0.001 mm/0.01 mm
Measurement frequency (MAX/MIN/RANGE): Standard mode: 10 times/s fast mode: 50 times/s (plunger speed max. 50 µm/s for peak measurement)
Stem Ø: 8 mm
Inch-Metric: Inch/Metric
Display: LCD, character height 8 mm, 330° rotatable
Protection: IP42
Digital/Analog: Digital
Max. response speed: Unlimited
Max. Permissible Error
E MPE (Total Range): ±0.0001″/0.003 mm
R MPE (Repeatability): 0.0001″/0.002 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart