Digital Indicator Peak Hold, ANSI / AGD Inch/Metric, 0,5″, 0,00005″, Lug Back

Article no.: 543-302
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 543-302
    EAN / GTIN 4946368682587
    Manufacturer number 543-302
    L-Number L40010 14417

    Description

    Description:

    This indicator is the MAX/MIN/RANGE value holding function model. It offers the following benefits: The MAX/MIN/RANGE (run-out value) can be measured. A fast measurement frequency mode(detection cycle 20 ms or 50 times/s) is selectable to measure in the peak detection mode (MAX/MIN/RANGE) more reliably. Easy indicator setup via a setup menu. Analogue bar graph in the display (12 different scales switchable) . GO/±NG tolerance judgement function. This indicator enables the use of a calculation function for the measured value Ax. Coefficient A is freely definable and x = displacement of the plunger. A USB interface box can be used to set up the indicator from PC via dedicated software.

    Feature:

    Inch/Metric

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart