Digital Indicator, Peak Hold ID-C, Inch/Metric, 0,5″, 0,00005″, Lug Back Plate

Article no.: 543-301-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 543-301-10
EAN / GTIN 4946368863054
Manufacturer number 543-301-10
L-Number L40010 16496

Description

Description:

This indicator is the MAX/MIN/RANGE value holding function model It offers the following benefits: The MAX/MIN/RANGE (run-out value) can be measured A fast measurement frequency mode(detection cycle 20 ms or 50 times/s) is selectable to measure in the peak detection mode (MAX/MIN/RANGE) more reliably Easy indicator setup via a setup menu Analogue bar graph in the display (12 different scales switchable) GO/±NG tolerance judgement function This indicator enables the use of a calculation function for the measured value Ax Coefficient A is freely definable and x = displacement of the plunger A USB interface box can be used to set up the indicator from PC via dedicated software

Feature:

Max. response speed: Unlimited
Analog bar resolution switchable: Yes
Inch/Metric switchable: Yes
Digital/Analog: Digital
Delivered: Including CR2032 battery, certificate of inspection
Scale: Electrostatic capacitance type absolute linear encoder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart