Rough grinding wheel FASTCUT 2IN1 230x8x22,23 mm cranked A30P steel/inox

Article no.: 5428
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cloth

Identification numbers & Classifications

Article number 5428
EAN / GTIN 9003170054287
Manufacturer number 5428
L-Number L50140 257

Description

Description:

The PREMIUM FASTCUT grinding wheel for the angle grinder has been clearly optimized for easy cutting ability and high removal. This is achieved primarily through Tyrolit's specially developed FASTCUT technology. What makes this grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This provides the operator with a comfortable start during grinding and increases working comfort many times over. As a result, this tool is characterized by maximum comfort coupled with a good lifetime and can be used universally for a range of grinding applications on steel and stainless steel.

Feature:

  • Form: 27 GRINDING WHEEL
  • Specification : A30P-BFP
  • Dimension (D x U x H): 230 x 8 x 22,23 mm
  • Diameter: 230 mm
  • Thickness: 8 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • FASTCUT technology for maximum cutting ability and stock removal
  • Comfort Start ensures a comfortable start when grinding and increases the level of working comfort
  • Universal use

Application:

  • For demanding applications on different steel and stainless steel grades

Recommendation:

  • 7 mm thickness for rough grinding
  • 8 mm thickness for rough grinding with enhanced lifetime

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart