Slim Head Linear Gauge LGB 10 mm, 0,001 mm, low measuring force

Article no.: 542-264
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Probes

Identification numbers & Classifications

Article number 542-264
EAN / GTIN 4946368116525
Manufacturer number 542-264
L-Number L40010 15036

Description

Description:

This is an extra slim linear gauge that offers you the following benefits: Its differential square-wave signal output allows you to use it for a wide range of applications. It is very long lasting due to linear ball-bearings in the spindle unit.

Feature:

Measuring range: 0 - 10
Accuracy: 2 µm
Remarks: low measuring force
Scale: Photoelectric transmitted-light glass scale
Max. Reaction speed: 900 mm/s mm/s
Measuring force: 0.6 N measuring pin downwards, 0.55 N measuring pin horizontally, 0.5 N measuring pin upwards
Power supply: 5 V (4.5 V to 5.2 V)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart