Linear Gauge LG100-110 10 mm 0,001 mm

Article no.: 542-190
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linear scale

Identification numbers & Classifications

Article number 542-190
EAN / GTIN 4946368761206
Manufacturer number 542-190
L-Number L40010 14147

Description

Description:

The LG100 is a very robust and economical linear gauge for in-line use and automatic machines, in combination with the EJ Counter. EH-counters can be used as well. The advanced construction of the plunger guidance assembly makes it very resistant to external shocks and vibrations. Its differential square-wave signal output allows for a wide range of applications. Long-lasting due to linear ball-bearings in the spindle unit. Repeatability of 0.3 µm. Narrow range accuracy: 0.5 µm (20 µm range). Operation temperature range: 0 - 50°C.

Feature:

Measuring range: 0 - 10
Max. Reaction speed: 1500 mm/s mm/s
Measuring force: 1.4 N measuring bolt downwards, 1.3 N measuring bolt horizontally, 1.2 N measuring bolt upwards
Power supply: DC 5 V ±0.2 V Ripple voltage 200 mVpp max

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart