Slim Head Linear Gauge LG200 10 mm, 0,001 mm

Article no.: 542-186
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 542-186
EAN / GTIN 4946368761282
Manufacturer number 542-186
L-Number L40010 14653

Description

Description:

This slim type linear gauge allows you to meet a variety of measurement needs. Differential square wave signal output enables use for a wide range of applications. Due to its compact design, you can install it even where space is restricted. Its photoelectric scale delivers high precision across the entire measuring range. Extremely long-lasting due to linear ball-bearings in the spindle unit. Perfect for use in tough environments, they come with a high IP class of IP67G. Ideal for in-line measurement and embedded in automatic machines.

Feature:

Measuring range: 0 - 10
Accuracy: (1.5 + L/50) µm; L= measuring length in mm
Max. Reaction speed: 1500 mm/s
Measuring force: 0.8 N measuring bolt downwards, 0.75 N measuring bolt horizontally, 0.7 N measuring bolt upwards
Power supply: 5 V (4.5 V to 5.2 V), 80 mA max.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart