Linear Gauge Counter EH (need 21HZA195)

Article no.: 542-071D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Display unit

Identification numbers & Classifications

Article number 542-071D
EAN / GTIN 4946368586922
Manufacturer number 542-071D
L-Number L40010 12946

Description

Description:

Multi-functional Counter. The standard RS-232C and USB interfaces allows easy communication with an external PC (the USB can only be used with SENSORPAK). The built-in networking function allows you to easily create a multi-point measuring system (RS link, max. 10 Counter). The 2-gauge input type can calculate additions and subtractions between two gauges.

Feature:

Zero setting: Yes
Counting direction switchable: Yes
Display: 8-digit and one negative [-] sign, LED (green)
ON/OFF: Yes
Metric/inch switchable: Yes
Power supply: Via power supply unit (12-24 V DC, 700 mA no. 527428 standard accessories).

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart