QuickRelease safety lock f.No. 713R/20-40; 714/20-40; 730/12-40 Quick; 730/12-40 Fix; 730N/12-40; 730D/20-40

Article no.: 54100072
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 54100072
    EAN / GTIN 4018754230075
    Manufacturer number 54100072
    L-Number L60010 5174

    Description

    Description:

    • Prevents the insertion tools from being replaced
    • The system is locked onto the torque wrench head using a safety bolt
    • Once the protection system has been installed, a plug-in tool can be inserted, but cannot be removed because the QuickRelease release button is locked
    • The torque wrench can be used again as a variable tool after the safety bolt has been loosened
    • A TORX® screwdriver with a hole in the tip (No. 4656, Gr. T20, code 46 56 30 20) or a bit screwdriver insert with a hole in the tip (No. 1442, Gr. T20, code 08 16 00 20)

    Feature:

    • Gr.: 3
    • Length [mm): 35 mm
    • suitable for no.: 713R/20-40; 714/20-40; 730/12-40 Quick; 730/12-40 Fix; 730N/12-40; 730D/20-40
    • Weight: 11 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart