{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | H1230 | |
Shape description | flame | |
Head ⌀ | 12 mm | |
Head length | 30 mm | |
Overall length | 70 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540200 H1230 | |
EAN / GTIN | 4045197967329 | |
Manufacturer number | 540200 H1230 |