Torque angle gauge No. 7380N Inside square 1/2″ Outer-4kant 1/2″ L.416mm

Article no.: 54010001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification & Classification

Article number 54010001
Copy
EAN / GTIN 4018754136124
Copy
Manufacturer number 54010001
Copy
L-Number L60010 3232
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • For torsion-controlled screw tightening, with stationary reading point
  • Reliable reading from any angle by means of 2 diagonally arranged scales
  • With screw-off magnet for attaching a socket wrench insert with 1/2″ internal square
  • To be used with a tightening tool, e.g. Service MANOSKOP® No. 730N.
  • Since a defined setting torque must first be applied in the case of angle-controlled screw tightening, a torque wrench should always be used as a tightening tool whose capacity covers both the setting torque and the tightening force necessary to achieve the angle of rotation
  • The choice of the angle measuring disc - with 1/2″ or 3/4″ square - depends on the square of the tightening tool

Feature:

  • External square [inch]: 1/2 ″
  • Height mm (h): 43 mm
  • Length [mm): 416 mm
  • Measuring range [E1]: ± 360°
  • No.: 7380N
  • Scale division [E1]: 2°
  • Square drive [inch]: 1/2 ″
  • Weight: 505 g
  • Width mm (b): 78 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart