Classic VDE screwdriver for Torx® screws

Article no.: 5400.27-125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 5400.27-125
EAN / GTIN 7610733062829
Manufacturer number PB 5400.27-125

Description

Description:

  • Classic VDE screwdriver, fully insulated up to 1000 V AC/1500 V DC according to IEC/EN 60900
  • for Torx®-screws
  • VDE tested, safe for work up to 1000 Volt AC or 1500 Volt DC
  • precise, true-to-size tips, optimal fit in the screw heads
  • slim handle, compact and ideal for fine tuning work
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening

Feature:

  • Blade length: 125 mm
  • For metal screws M: 5 mm
  • Full length screwdriver: 230 mm
  • Profile: for Torx® screws
  • Torx® screw size: 27

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart