Handle for heavy duty offset-ring wrench 760 mm Safety Lock System

Article no.: 54.M3BSLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 54.M3BSLS
EAN / GTIN 3662424029219
Manufacturer number 54.M3BSLS
L-Number L60130 9972

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental falling
  • Special securing by means of swaged steel cable with rotation option for more working comfort when working at heights.
  • Fits spanner 54A.46SLS
  • Length: 760 mm
  • Internal diameter: 25 mm
  • External diameter: 32 mm

Feature:

  • Weight in grams: 2300

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart