Handle for heavy duty offset-ring wrench 610 mm Safety Lock System

Article no.: 54.M2BSLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 54.M2BSLS
EAN / GTIN 3662424029202
Manufacturer number 54.M2BSLS
L-Number L60130 9971

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental falling.
  • Special securing by means of crimped steel cable with rotation option for more working comfort when working at heights.
  • Fits spanners 54A.32SLS - 54A.36SLS - 54A.41SLS
  • Length: 610 mm
  • Internal diameter: 23 mm
  • External diameter: 29 mm

Feature:

  • Weight in grams: 1200

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart