Version:
mounted
Description:
Shelved trolley in angle steel construction with tubular handlebar. Ends, 1 side and top fitted with wire lattice 40 x 40 x 4 mm, completely welded and powder-coated. With 2-leaf door of angle steel with welded wire lattice on open side. 1 fixed and 4 detachable wood material shelves, surface grey. 2 swivel and 2 fixed-wheel castors with TPE tyres (thermoplastic elastomer), hubs with precision deep groove ball bearing. Maximum comfort: Very lowstarting, rolling and swivelling resistance. Low noise operation on level floors. Tyres are non-marking (trackless). TOTALSTOP central braking system standard on swivel castors. Clearance between shelves 280 mm. Capacity per shelf 90 kg.
Feature:
Total load capacity (kg): 750
Length of usable platform (mm): 1000
Width of usable platform (mm): 680
Shelf heights (mm): 292, 582, 882, 1182, 1482
Load capacity per shelf (kg): 90
Total length (mm): 1170
Total width (mm): 745
Total height (mm): 1792
Tyres: TPE
Wheel size (mm): 200 x 40
Note:
according to EN 1757-3