Linear Scale AT715 2800 mm

Article no.: 539-865R
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linear scale

Identification & Classification

Article number 539-865R
Copy
EAN / GTIN 4946368854410
Copy
Manufacturer number 539-865R
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This linear scale is based on electro magnetic induction principle thus offering you high enviroment protection IP level , in the mean time reference point is not necessary after each power on.

Feature:

Accuracy: 100 to 500 mm ±5 µm 600 to 1800 mm ±7 µm 2000 to 3000 mm ±10 µm
Operation temperature: 0-45 °C
Power supply: 5V DC ± 10%
Delivered: Mounting set

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart