Linear Scale AT715 1100 mm

Article no.: 539-818R
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linear scale

Identification numbers & Classifications

Article number 539-818R
EAN / GTIN 4946368854281
Manufacturer number 539-818R

Description

Description:

This linear scale is based on electro magnetic induction principle thus offering you high enviroment protection IP level , in the mean time reference point is not necessary after each power on.

Feature:

Accuracy: 100 to 500 mm ±5 µm 600 to 1800 mm ±7 µm 2000 to 3000 mm ±10 µm
Operation temperature: 0-45 °C
Power supply: 5V DC ± 10%
Delivered: Mounting set

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart