Linear Scale AT715-750, 750 mm

Article no.: 539-814N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linear scale

Identification numbers & Classifications

Article number 539-814N
EAN / GTIN 4550501371544
Manufacturer number 539-814N

Description

Description:

  • This linear scale is based on electro magnetic induction principle thus offering you high enviroment protection IP level, in the mean time reference point is not necessary after each power on.
  • Only compatible with KA series display units.

Feature:

  • Cable length: 3,5m
  • Effective Length: 750 mm
  • Mass: 1,35kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart