Linear Scale AT116 350 mm

Article no.: 539-276-30R
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linear scale

    Identification numbers & Classifications

    Article number 539-276-30R
    EAN / GTIN 4946368854489
    Manufacturer number 539-276-30R
    L-Number L40700 572

    Description

    Description:

    Suitable for milling machines, XY tables, jigs, etc. Glass scale - Zero not coded. Expansion factor (8 ± 1)x 10. -6. /K. -1. An armoured inox signal cable is used to connect the DRO counter.

    Feature:

    Operating temperature: 0ºC to 45ºC
    Accuracy: (5+5L/1000) µm L = Effective measuring length [mm].
    Power supply: 5V DC ± 10%

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart