Linear Scale AT113 1200 mm

Article no.: 539-219-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linear scale

Identification numbers & Classifications

Article number 539-219-30
EAN / GTIN 4946368575698
Manufacturer number 539-219-30

Description

Description:

These linear scales are built for limited installation space. Glass scale - Zero not coded. Expansion factor (8 ± 1)x 10. -6. /K. -1. An armoured inox signal cable is used to connect the DRO counter.

Feature:

Accuracy: Standard type (5+5L/1000) µm L = Effective range (mm)
Power supply: 5V DC ± 10%
Power supply: 5V DC ± 10%

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart