Linear Scale AT103 4500 mm

Article no.: 539-148-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linear scale

Identification numbers & Classifications

Article number 539-148-30
EAN / GTIN 4946368584355
Manufacturer number 539-148-30
L-Number L40010 5920

Description

Description:

These linear scales offer : Sturdy construction-high resistance to vibration-protection rating are similar in upright and reclining position The innovative rubber lips keep out contaminants when you are using the scale in a machine shop. An armoured signal cable is used to connect the scale unit to the DRO counter, so you can operate it safely even in harsh environments. The signal cable outlet can be positioned on either side of the slider, so you can connect the signal cable from either direction.

Feature:

Accuracy: 100 to 3000 mm (5+5L/1000) µm 3250 to 6000 mm (5+8L/1000) µm L = Effective range (mm)
Operation temperature: 0ºC to 45ºC
Power supply: 5V DC ± 10%

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart