Rough grinding wheel 178x7x22,23 mm cranked A36N PREMIUM nonferrous

Article no.: 5365
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 5365
EAN / GTIN 9003170053655
Manufacturer number 5365

Description

Description:

The PREMIUM rough grinding wheel for nonferrous metals achieves the best grinding values in daily application due to Tyrolit's own recipe and manufacturing method. No clogging of the tool is prevented, thus reducing clogging or dulling of the tool. Even at very low pressure, the wheel achieves very high aggressiveness, which lets you achieve better results with less effort in the shortest possible time.

Feature:

  • Form: 27 GRINDING WHEEL
  • Specification : A 36 N- BFX
  • Dimension (D x U x H): 178 x 7 x 22,23 mm
  • Diameter: 178 mm
  • Thickness: 7 mm
  • Drill hole: 22.23 mm
  • Grain size: 36
  • Vs /max: 72 m/s
  • Material suitability: Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • No clogging of the wheel thanks to specially developed bond for sustained abrasiveness and minimal heat generation
  • Even at low pressure, the wheel achieves extremely high abrasiveness
  • Lower costs

Application:

  • For demanding applications on nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium

Recommendation:

  • Hard N grade for edge grinding
  • Softer cutting L grade for surface grinding
  • 4 mm thickness for peripheral grinding
  • 7 mm thickness for rough grinding

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart