Vernier Caliper Swivel Jaw 0-200mm, 0,05mm, Metric

Article no.: 536-212
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions 0.05 mm
Measurement technology analog
Type of product Universal calipers

Identification numbers & Classifications

Article number 536-212
EAN / GTIN 4946368111261
Manufacturer number 536-212
L-Number L40010 182

Description

Description:

These Vernier Calipers have a swivelling jaw. They offer you the following benefits: You can rotate the moving jaw to measure sectioned shafts. With depth bar.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 200
Measuring range: 0-200 mm
Graduation: 0.05 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Remarks: Swivel range ±90
Inch/metric: metric
Scope of delivery: In a box

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart