Vernier Tube Thickness Caliper 0-150mm, 0,05mm, Metric

Article no.: 536-161
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 536-161
EAN / GTIN 4946368111230
Manufacturer number 536-161
L-Number L40010 1544

Description

Description:

These Tube Thickness Calipers are designed especially for round-shaped workpieces. They offer you the following benefits: The beam-mounted jaw is a round bar that lets you easily measure tube wall thickness.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 150
Measuring range: 0-150 mm
Graduation: 0.05 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Mass: 275
Inch/metric: metric
Scope of delivery: In a box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart