Vernier Neck Caliper 0-150mm, 0,05mm, Metric

Article no.: 536-151
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
Scale divisions 0.05 mm
Measurement technology analog
Type of product Workshop calipers

Identification numbers & Classifications

Article number 536-151
EAN / GTIN 4946368111216
Manufacturer number 536-151
L-Number L40010 1855

Description

Description:

These Neck Calipers enable measurements in hard to reach places. They offer you the following benefits: You can measure wall thickness inside bores and recesses.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 150
Measuring range: 0-150 mm
Graduation: 0.05 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Mass: 625
Inch/metric: metric
Scope of delivery: In a box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart